Motion
BULK-CRK-48
Cork Buna-N Rubber Blend Sheet - Medium - 1/16" Thick x 12" Wide x 12" Long
MI ITEM #11491290
MFR #BULK-CRK-48
Price$28.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cork Buna-N Rubber Blend Sheet - Medium - 1/16" Thick x 12" Wide x 12" Long
MI ITEM #11491290
MFR #BULK-CRK-48

Mfr description
BULK-CRK-48 CORK BUNA-N RUBBER BLEND SHE
  • Cork is highly compressible and conforms to uneven surfaces
  • This cork is blended with Buna-N rubber for enhanced oil resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.41/each

Specifications

Dimensions

  • Length
    12 in
  • Overall Length
    12 in
  • Overall Thickness
    1/16 in
  • Overall Width
    12 in
  • Thickness
    1/16 in
  • Width
    12 in

Details

  • Color
    0
  • Compressibility
    20-45% @ 400 psi
  • Durometer
    60-75A
  • Material
    Cork Buna-N Rubber Blend
  • Recovery
    0.75
  • Temperature Range
    0
  • UPC_NO
    193005469429
  • Vacuum Pressure Rating
    0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)