Motion
BULK-CRK-59
Cork Buna-N Rubber Blend Sheet - Medium - 1/4" Thick x 36'' Wide x 36" Long
MI ITEM #11491301
MFR #BULK-CRK-59
List Price$777.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cork Buna-N Rubber Blend Sheet - Medium - 1/4" Thick x 36'' Wide x 36" Long
MI ITEM #11491301
MFR #BULK-CRK-59

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$777.40/each for your price

Overview

Mfr description
BULK-CRK-59 CORK BUNA-N RUBBER BLEND SHE
  • Cork is highly compressible and conforms to uneven surfaces
  • This cork is blended with Buna-N rubber for enhanced oil resistance.

Specifications

  • Thickness
    1/4 in
  • Width
    36 in
  • Length
    36 in
  • Color
    0
  • Material
    Cork Buna-N Rubber Blend
  • Temperature Range
    0
  • Durometer
    60-75A
  • Compressibility
    20-45% @ 400 psi
  • Recovery
    0.75
  • Vacuum Pressure Rating
    0
  • UPC_NO
    193005469535
  • Overall Width
    36 in
  • Overall Length
    36 in
  • Overall Thickness
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought