Motion
BULK-CRK-74
Cork Buna-N Rubber Blend Sheet w/ Adhesive - Firm - 1/16" Thick x 36'' Wide x 36" Long
Mi Item #11491316
MFR #BULK-CRK-74
Price$304.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cork Buna-N Rubber Blend Sheet w/ Adhesive - Firm - 1/16" Thick x 36'' Wide x 36" Long
Mi Item #11491316
MFR #BULK-CRK-74

Mfr description
BULK-CRK-74 CORK BUNA-N RUBBER BLEND SHE
  • Cork is highly compressible and conforms to uneven surfaces
  • This cork is blended with Buna-N rubber for enhanced oil resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$304.79/each

Specifications

Dimensions

  • Length
    36 in
  • Overall Length
    36 in
  • Overall Thickness
    1/16 in
  • Overall Width
    36 in
  • Thickness
    1/16 in
  • Width
    36 in

Details

  • Color
    0
  • Compressibility
    10-25% @ 400 psi
  • Durometer
    70-85A
  • Material
    Cork Buna-N Rubber Blend
  • Recovery
    0.7
  • Temperature Range
    0
  • UPC_NO
    193005469689
  • Vacuum Pressure Rating
    0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)