Motion
BULK-CRK-112
Cork Neoprene Rubber Blend Sheet - Medium - 1/8" Thick x 12" Wide x 36" Long
Mi Item #11491354
MFR #BULK-CRK-112
Price$155.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cork Neoprene Rubber Blend Sheet - Medium - 1/8" Thick x 12" Wide x 36" Long
Mi Item #11491354
MFR #BULK-CRK-112

Mfr description
BULK-CRK-112 CORK NEOPRENE RUBBER BLEND
  • Cork is highly compressible and conforms to uneven surfaces
  • This cork is blended with Neoprene rubber for enhanced water and moisture resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.67/each

Specifications

Dimensions

  • Length
    36 in
  • Overall Length
    36 in
  • Overall Thickness
    1/8 in
  • Overall Width
    12 in
  • Thickness
    1/8 in
  • Width
    12 in

Details

  • Color
    0
  • Compressibility
    25-45% @ 400 psi
  • Durometer
    55-75A
  • Material
    Cork Neoprene Rubber Blend
  • Recovery
    0.7
  • Temperature Range
    0
  • UPC_NO
    193005470067
  • Vacuum Pressure Rating
    0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)