Motion
BULK-CRK-131
Cork Neoprene Rubber Blend Sheet - Soft - 1/32" Thick x 36'' Wide x 36" Long
MI ITEM #11491373
MFR #BULK-CRK-131
Price$107.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cork Neoprene Rubber Blend Sheet - Soft - 1/32" Thick x 36'' Wide x 36" Long
MI ITEM #11491373
MFR #BULK-CRK-131

Mfr description
BULK-CRK-131 CORK NEOPRENE RUBBER BLEND
  • Cork is highly compressible and conforms to uneven surfaces
  • This cork is blended with Neoprene rubber for enhanced water and moisture resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.21/each

Specifications

Dimensions

  • Length
    36 in
  • Overall Length
    36 in
  • Overall Thickness
    1/32 in
  • Overall Width
    36 in
  • Thickness
    1/32 in
  • Width
    36 in

Details

  • Color
    0
  • Compressibility
    35-50% @ 400 psi
  • Density
    650 kg/m3
  • Durometer
    55-70A
  • Material
    Cork Neoprene Rubber Blend
  • Recovery
    0.8
  • Temperature Range
    0
  • UPC_NO
    193005470258
  • Vacuum Pressure Rating
    0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)