Motion
BULK-CRK-133
Cork Neoprene Rubber Blend Sheet - Soft - 1/16" Thick x 12" Wide x 36" Long
MI ITEM #11491375
MFR #BULK-CRK-133
List Price$63.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cork Neoprene Rubber Blend Sheet - Soft - 1/16" Thick x 12" Wide x 36" Long
MI ITEM #11491375
MFR #BULK-CRK-133

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.33/each for your price

Overview

Mfr description
BULK-CRK-133 CORK NEOPRENE RUBBER BLEND
  • Cork is highly compressible and conforms to uneven surfaces
  • This cork is blended with Neoprene rubber for enhanced water and moisture resistance.

Specifications

  • Thickness
    1/16 in
  • Width
    12 in
  • Length
    36 in
  • Color
    0
  • Material
    Cork Neoprene Rubber Blend
  • Temperature Range
    0
  • Durometer
    55-70A
  • Compressibility
    35-50% @ 400 psi
  • Recovery
    0.8
  • Density
    650 kg/m3
  • Vacuum Pressure Rating
    0
  • UPC_NO
    193005470272
  • Overall Width
    12 in
  • Overall Length
    36 in
  • Overall Thickness
    1/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text