Motion
BULK-CRK-177
Cork Neoprene Rubber Blend Sheet w/ Adhesive - Soft - 3/32" Thick x 12" Wide x 12" Long
MI ITEM #11491419
MFR #BULK-CRK-177
Price$35.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cork Neoprene Rubber Blend Sheet w/ Adhesive - Soft - 3/32" Thick x 12" Wide x 12" Long
MI ITEM #11491419
MFR #BULK-CRK-177

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.68/each

Specifications

Dimensions

  • Length
    12 in
  • Overall Length
    12 in
  • Overall Thickness
    3/32 in
  • Overall Width
    12 in
  • Thickness
    3/32 in
  • Width
    12 in

Details

  • Color
    0
  • Compressibility
    35-50% @ 400 psi
  • Density
    650 kg/m3
  • Durometer
    55-70A
  • Material
    Cork Neoprene Rubber Blend
  • Recovery
    0.8
  • Temperature Range
    0
  • UPC_NO
    193005470715
  • Vacuum Pressure Rating
    0

Overview

Mfr description
BULK-CRK-177 CORK NEOPRENE RUBBER BLEND
  • Cork is highly compressible and conforms to uneven surfaces
  • This cork is blended with Neoprene rubber for enhanced water and moisture resistance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought