Motion
BULK-CRK-200
Cork SBR Sponge Rubber Blend Strip w/ Adhesive - 1/16" Thick x 1/2" Wide x 25 ft. Long
MI ITEM #11491442
MFR #BULK-CRK-200
Price$67.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cork SBR Sponge Rubber Blend Strip w/ Adhesive - 1/16" Thick x 1/2" Wide x 25 ft. Long
MI ITEM #11491442
MFR #BULK-CRK-200

Mfr description
BULK-CRK-200 CORK SBR SPONGE RUBBER BLEN
  • Cork is highly compressible and conforms to uneven surfaces
  • This cork is blended with SBR sponge rubber to make it extra compressible.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.96/each

Specifications

Dimensions

  • Length
    25 ft.
  • Overall Length
    25 ft.
  • Overall Thickness
    1/16 in
  • Overall Width
    1/2 in
  • Thickness
    1/16 in
  • Width
    1/2 in

Details

  • Color
    0
  • Compressibility
    30.75% @ 100psi
  • Density
    39 lb/ft3
  • Durometer
    42A
  • Material
    Cork SBR Sponge Rubber Blend
  • Recovery
    0.9253
  • Temperature Range
    0
  • UPC_NO
    193005470944
  • Vacuum Pressure Rating
    0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)