Motion
BULK-CRK-201
Cork SBR Sponge Rubber Blend Strip w/ Adhesive - 1/16" Thick x 3/4" Wide x 10 ft. Long
MI ITEM #11491443
MFR #BULK-CRK-201
Your Price$30.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cork SBR Sponge Rubber Blend Strip w/ Adhesive - 1/16" Thick x 3/4" Wide x 10 ft. Long
MI ITEM #11491443
MFR #BULK-CRK-201

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$30.26/each(List $37.83)

Overview

Mfr description
BULK-CRK-201 CORK SBR SPONGE RUBBER BLEN
  • Cork is highly compressible and conforms to uneven surfaces
  • This cork is blended with SBR sponge rubber to make it extra compressible.

Specifications

  • Thickness
    1/16 in
  • Width
    3/4 in
  • Length
    10 ft.
  • Color
    0
  • Material
    Cork SBR Sponge Rubber Blend
  • Temperature Range
    0
  • Durometer
    42A
  • Compressibility
    30.75% @ 100psi
  • Recovery
    0.9253
  • Density
    39 lb/ft3
  • Vacuum Pressure Rating
    0
  • UPC_NO
    193005470951
  • Overall Width
    3/4 in
  • Overall Length
    10 ft.
  • Overall Thickness
    1/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought