Motion
BULK-CRK-217
Cork SBR SpongeRubber Blend Strip w/ Adhesive - 1/8" Thick x 2" Wide x 10 ft. Long
Mi Item #11491459
MFR #BULK-CRK-217
Price$117.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cork SBR SpongeRubber Blend Strip w/ Adhesive - 1/8" Thick x 2" Wide x 10 ft. Long
Mi Item #11491459
MFR #BULK-CRK-217

Mfr description
BULK-CRK-217 CORK SBR SPONGERUBBER BLEND
  • Cork is highly compressible and conforms to uneven surfaces
  • This cork is blended with SBR sponge rubber to make it extra compressible.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.49/each

Specifications

Dimensions

  • Length
    10 ft.
  • Overall Length
    10 ft.
  • Overall Thickness
    1/8 in
  • Overall Width
    2 in
  • Thickness
    1/8 in
  • Width
    2 in

Details

  • Color
    0
  • Compressibility
    30.75% @ 100psi
  • Density
    39 lb/ft3
  • Durometer
    42A
  • Material
    Cork SBR Sponge Rubber Blend
  • Recovery
    0.9253
  • Temperature Range
    0
  • UPC_NO
    193005471118
  • Vacuum Pressure Rating
    0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)