Motion
BULK-FF-8
Fiberglass Fabric Strip w/ Bolt-Holes - 1/8" Thick x 3" Wide x 100 ft. Long
Mi Item #11491468
MFR #BULK-FF-8
Price$170.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fiberglass Fabric Strip w/ Bolt-Holes - 1/8" Thick x 3" Wide x 100 ft. Long
Mi Item #11491468
MFR #BULK-FF-8

Mfr description
BULK-FF-8 FIBERGLASS FIBER FLAT SLOTTED
  • Fiberglass fabric combines excellent temperature and chemical resistance, it is also resistant to rot and mildew
  • Has bolt holes for easy of installation where a secure seal is required.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.85/each

Specifications

Dimensions

  • Length
    100 ft.
  • Overall Length
    100 ft.
  • Overall Thickness
    1/8 in
  • Overall Width
    3 in
  • Thickness
    1/8 in
  • Width
    3 in

Details

  • Color
    0
  • Density
    2,000 g/m2
  • Material
    Fiberglass
  • Style
    Bolt-Hole/Drop Warp
  • Temperature Range
    1,000 °F
  • UPC_NO
    193005471200
  • Vacuum Pressure Rating
    0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)