Motion
BULK-FF-13
Fiberglass Fabric Strip - 1/16" Thick x 3" Wide x 100 ft. Long
Mi Item #11491473
MFR #BULK-FF-13
Price$109.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fiberglass Fabric Strip - 1/16" Thick x 3" Wide x 100 ft. Long
Mi Item #11491473
MFR #BULK-FF-13

Mfr description
BULK-FF-13 FIBERGLASS FABRIC STRIP - 1/1
  • Fiberglass fabric combines excellent temperature and chemical resistance, it is also resistant to rot and mildew
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.64/each

Specifications

Dimensions

  • Length
    100 ft.
  • Overall Length
    100 ft.
  • Overall Thickness
    1/16 in
  • Overall Width
    3 in
  • Thickness
    1/16 in
  • Width
    3 in

Details

  • Color
    0
  • Density
    1,100 g/m2
  • Material
    Fiberglass
  • Style
    Plain
  • Temperature Range
    1,000 °F
  • UPC_NO
    193005471255
  • Vacuum Pressure Rating
    0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)