Motion
BULK-FF-18
Fiberglass Fabric Strip - 1/8" Thick x 3" Wide x 100 ft. Long
MI ITEM #11491478
MFR #BULK-FF-18
List Price$190.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fiberglass Fabric Strip - 1/8" Thick x 3" Wide x 100 ft. Long
MI ITEM #11491478
MFR #BULK-FF-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$190.74/each for your price

Overview

Mfr description
BULK-FF-18 FIBERGLASS FABRIC STRIP - 1/8
  • Fiberglass fabric combines excellent temperature and chemical resistance, it is also resistant to rot and mildew

Specifications

  • Style
    Plain
  • Thickness
    1/8 in
  • Width
    3 in
  • Length
    100 ft.
  • Color
    0
  • Material
    Fiberglass
  • Temperature Range
    1,000 °F
  • Density
    2,000 g/m2
  • Vacuum Pressure Rating
    0
  • UPC_NO
    193005471309
  • Overall Width
    3 in
  • Overall Length
    100 ft.
  • Overall Thickness
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought