Motion
BULK-FF-20
Fiberglass Fabric Roll - 1/16" Thick x 40" Wide x 150 ft. Long
MI ITEM #11491480
MFR #BULK-FF-20
Price$6,252.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fiberglass Fabric Roll - 1/16" Thick x 40" Wide x 150 ft. Long
MI ITEM #11491480
MFR #BULK-FF-20

Mfr description
BULK-FF-20 FIBERGLASS FABRIC ROLL - 1/16
  • Fiberglass fabric combines excellent temperature and chemical resistance, it is also resistant to rot and mildew
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,252.28/each

Specifications

Dimensions

  • Length
    150 ft.
  • Overall Length
    150 ft.
  • Overall Thickness
    1/16 in
  • Overall Width
    40 in
  • Thickness
    1/16 in
  • Width
    40 in

Details

  • Color
    White
  • Density
    64 oz/ yd2
  • Material
    Fiberglass
  • Style
    Plain
  • Temperature Range
    1,000 °F
  • UPC_NO
    193005471323
  • Vacuum Pressure Rating
    0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)