Motion
BULK-FF-21
Fiberglass Fabric Roll - 1/8" Thick x 40" Wide x 150 ft. Long
MI ITEM #11491481
MFR #BULK-FF-21
List Price$16,342.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fiberglass Fabric Roll - 1/8" Thick x 40" Wide x 150 ft. Long
MI ITEM #11491481
MFR #BULK-FF-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16,342.81/each for your price

Overview

Mfr description
BULK-FF-21 FIBERGLASS FABRIC ROLL - 1/8"
  • Fiberglass fabric combines excellent temperature and chemical resistance, it is also resistant to rot and mildew

Specifications

  • Style
    Plain
  • Thickness
    1/8 in
  • Width
    40 in
  • Length
    150 ft.
  • Color
    White
  • Material
    Fiberglass
  • Temperature Range
    1,000 °F
  • Density
    64 oz/ yd2
  • Vacuum Pressure Rating
    0
  • UPC_NO
    193005471330
  • Overall Width
    40 in
  • Overall Length
    150 ft.
  • Overall Thickness
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought