Motion
BULK-FP-2
Elec Insul FISH PAPSheet - 0.01" Thick x 25" Wide x 12" Long
MI ITEM #11491483
MFR #BULK-FP-2
Price$21.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elec Insul FISH PAPSheet - 0.01" Thick x 25" Wide x 12" Long
MI ITEM #11491483
MFR #BULK-FP-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.84/each

Specifications

Dimensions

  • Length
    12 in
  • Overall Length
    12 in
  • Overall Thickness
    0.01 in
  • Overall Width
    25 in
  • Thickness
    0.01 in
  • Width
    25 in

Details

  • Color
    0
  • Density
    1.2 g/cm3
  • Durometer
    Rockwell 70R
  • Material
    Fish Paper
  • Temperature Range
    230 °F
  • UPC_NO
    193005471354
  • Vacuum Pressure Rating
    0

Overview

Mfr description
BULK-FP-2 ELECTRICLLY INSULATING FISH PA
  • Widely known as fishpaper and vulcanized fiber, they offer better electrical insulation than standard hard fiber sheets
  • These hard fiber sheets can be readily machined and punched into custom parts.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought