Motion
ZUSAGSS1/32-6x6

USA INDUSTRIALS INC
ZUSAGSS1/32-6x6

Foil Reinforced Compressible Graphite Sheet - 1/32" Thick x 6" Wide x 6" Long
Mi Item #11491488
MFR #ZUSAGSS1/32-6x6
Price$29.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSAGSS1/32-6x6

Foil Reinforced Compressible Graphite Sheet - 1/32" Thick x 6" Wide x 6" Long
Mi Item #11491488
MFR #ZUSAGSS1/32-6x6

Mfr description
ZUSAGSS1/32-6X6 FOIL REINFORCED COMPRESS
  • This compressible graphite has a stainless steel foil reinforcement to add stability and strength
  • It withstands extreme temperatures, harsh chemicals, and is compressible, making it an excellent gasketing material
  • Often fabricated into high temperature components and gaskets.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.80/each

Specifications

Dimensions

  • Length
    6 in
  • Overall Length
    6 in
  • Overall Thickness
    1/32 in
  • Overall Width
    6 in
  • Thickness
    1/32 in
  • Width
    6 in

Details

  • Color
    Dark Gray
  • Compressibility
    0.35
  • Material
    Graphite with SS Foil
  • Recovery
    0.18
  • Temperature Range
    -400° to 975 °F
  • UPC_NO
    193005471408
  • Vacuum Pressure Rating
    0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)