Motion
ZUSAGSST1/16-36X36

USA INDUSTRIALS INC
ZUSAGSST1/16-36X36

Tang Reinforced Compressible Graphite Sheet - 1/16" Thick x 36" Wide x 36" Long
Mi Item #11491493
MFR #ZUSAGSST1/16-36X36
Price$609.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSAGSST1/16-36X36

Tang Reinforced Compressible Graphite Sheet - 1/16" Thick x 36" Wide x 36" Long
Mi Item #11491493
MFR #ZUSAGSST1/16-36X36

Mfr description
ZUSAGSST1/16-36X36 TANG REINFORCED COMPR
  • This compressible graphite has a mechanically bonded, perforated stainless steel tang insert
  • This enhances performance under high pressures and prevents blowout
  • Graphite withstands extreme temperatures, harsh chemicals, and is compressible, making it an excellent gasketing material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$609.97/each

Specifications

Dimensions

  • Length
    36 in
  • Overall Length
    36 in
  • Overall Thickness
    1/16 in
  • Overall Width
    36 in
  • Thickness
    1/16 in
  • Width
    36 in

Details

  • Color
    Dark Gray
  • Compressibility
    0.35
  • Material
    Graphite with SS Tang
  • Recovery
    0.18
  • Temperature Range
    -400° to 750 °F
  • UPC_NO
    193005471453
  • Vacuum Pressure Rating
    0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)