Motion
ZUSAGSST1/8-12X24

USA INDUSTRIALS INC
ZUSAGSST1/8-12X24

Tang Reinforced Compressible Graphite Sheet - 1/8" Thick x 12" Wide x 24" Long
Mi Item #11491495
MFR #ZUSAGSST1/8-12X24
Price$288.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSAGSST1/8-12X24

Tang Reinforced Compressible Graphite Sheet - 1/8" Thick x 12" Wide x 24" Long
Mi Item #11491495
MFR #ZUSAGSST1/8-12X24

Mfr description
ZUSAGSST1/8-12X24 TANG REINFORCED COMPRE
  • This compressible graphite has a mechanically bonded, perforated stainless steel tang insert
  • This enhances performance under high pressures and prevents blowout
  • Graphite withstands extreme temperatures, harsh chemicals, and is compressible, making it an excellent gasketing material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$288.84/each

Specifications

Dimensions

  • Length
    24 in
  • Overall Length
    24 in
  • Overall Thickness
    1/8 in
  • Overall Width
    12 in
  • Thickness
    1/8 in
  • Width
    12 in

Details

  • Color
    Dark Gray
  • Compressibility
    0.35
  • Material
    Graphite with SS Tang
  • Recovery
    0.18
  • Temperature Range
    -400° to 750 °F
  • UPC_NO
    193005471477
  • Vacuum Pressure Rating
    0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)