Motion
BULK-LTR-1
Leather Sheet - 1/16" Thick x 12" Wide x 12" Long
Mi Item #11491497
MFR #BULK-LTR-1
Price$360.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Sheet - 1/16" Thick x 12" Wide x 12" Long
Mi Item #11491497
MFR #BULK-LTR-1

Mfr description
BULK-LTR-1 LEATHER SHEET - 1/16" THICK X
  • These leather sheets are stiff and are typically used in belting and gasketing applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$360.45/each

Specifications

Dimensions

  • Length
    12 in
  • Overall Length
    12 in
  • Overall Thickness
    1/16 in
  • Overall Width
    12 in
  • Thickness
    1/16 in
  • Width
    12 in

Details

  • Color
    Orange/Black
  • Material
    Leather
  • Standards Met
    MIL Spec W5521A
  • Temperature Range
    0
  • UPC_NO
    193005471491
  • Vacuum Pressure Rating
    0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)