Motion
BULK-LTR-2
Leather Sheet - 1/16" Thick x 12" Wide x 24" Long
MI ITEM #11491498
MFR #BULK-LTR-2
List Price$699.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Sheet - 1/16" Thick x 12" Wide x 24" Long
MI ITEM #11491498
MFR #BULK-LTR-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$699.83/each for your price

Overview

Mfr description
BULK-LTR-2 LEATHER SHEET - 1/16" THICK X
  • These leather sheets are stiff and are typically used in belting and gasketing applications.

Specifications

  • Thickness
    1/16 in
  • Width
    12 in
  • Length
    24 in
  • Color
    Orange/Black
  • Material
    Leather
  • Temperature Range
    0
  • Vacuum Pressure Rating
    0
  • UPC_NO
    193005471507
  • Standards Met
    MIL Spec W5521A
  • Overall Width
    12 in
  • Overall Length
    24 in
  • Overall Thickness
    1/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought