Motion
BULK-LTR-6
Leather Sheet - 3/32" Thick x 12" Wide x 24" Long
MI ITEM #11491500
MFR #BULK-LTR-6
Price$832.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Sheet - 3/32" Thick x 12" Wide x 24" Long
MI ITEM #11491500
MFR #BULK-LTR-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$832.01/each

Specifications

Dimensions

  • Length
    24 in
  • Overall Length
    24 in
  • Overall Thickness
    3/32 in
  • Overall Width
    12 in
  • Thickness
    3/32 in
  • Width
    12 in

Details

  • Color
    Orange/Black
  • Material
    Leather
  • Standards Met
    MIL Spec W5521A
  • Temperature Range
    0
  • UPC_NO
    193005471545
  • Vacuum Pressure Rating
    0

Overview

Mfr description
BULK-LTR-6 LEATHER SHEET - 3/32" THICK X
  • These leather sheets are stiff and are typically used in belting and gasketing applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought