Motion
BULK-PLF-4
Plant Fiber Sheet - 0.006" Thick x 36" Wide x 36" Long
MI ITEM #11491506
MFR #BULK-PLF-4
Price$20.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plant Fiber Sheet - 0.006" Thick x 36" Wide x 36" Long
MI ITEM #11491506
MFR #BULK-PLF-4

Mfr description
BULK-PLF-4 PLANT FIBER SHEET - 0.006" TH
  • Excellent grade of vegetable fiber sheet packing, which is thin yet strong and flexible
  • Commonly used for light-duty gasketing.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.05/each

Specifications

Dimensions

  • Length
    36 in
  • Overall Length
    36 in
  • Overall Thickness
    0.006 in
  • Overall Width
    36 in
  • Thickness
    0.006 in
  • Width
    36 in

Details

  • Color
    0
  • Compressibility
    25-40% @ 1,000 psi
  • Material
    Plant Fiber Blend
  • Recovery
    0.4
  • Temperature Range
    250 °F
  • UPC_NO
    193005471613
  • Vacuum Pressure Rating
    0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)