Motion
BULK-PLF-15
Plant Fiber Roll - 0.01" Thick x 36" Wide x 25 ft. Long
Mi Item #11491517
MFR #BULK-PLF-15
Price$162.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plant Fiber Roll - 0.01" Thick x 36" Wide x 25 ft. Long
Mi Item #11491517
MFR #BULK-PLF-15

Mfr description
BULK-PLF-15 PLANT FIBER ROLL - 0.01" THI
  • Excellent grade of vegetable fiber sheet packing, which is thin yet strong and flexible
  • Commonly used for light-duty gasketing.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.61/each

Specifications

Dimensions

  • Length
    25 ft.
  • Overall Length
    25 ft.
  • Overall Thickness
    0.01 in
  • Overall Width
    36 in
  • Thickness
    0.01 in
  • Width
    36 in

Details

  • Color
    0
  • Compressibility
    25-40% @ 1,000 psi
  • Material
    Plant Fiber Blend
  • Recovery
    0.4
  • Temperature Range
    250 °F
  • UPC_NO
    193005471729
  • Vacuum Pressure Rating
    0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)