Motion
BULK-PLF-17
Plant Fiber Sheet - 1/64" Thick x 12" Wide x 12" Long
Mi Item #11491519
MFR #BULK-PLF-17
Price$6.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plant Fiber Sheet - 1/64" Thick x 12" Wide x 12" Long
Mi Item #11491519
MFR #BULK-PLF-17

Mfr description
BULK-PLF-17 PLANT FIBER SHEET - 1/64" TH
  • Excellent grade of vegetable fiber sheet packing, which is thin yet strong and flexible
  • Commonly used for light-duty gasketing.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.16/each

Specifications

Dimensions

  • Length
    12 in
  • Overall Length
    12 in
  • Overall Thickness
    1/64 in
  • Overall Width
    12 in
  • Thickness
    1/64 in
  • Width
    12 in

Details

  • Color
    0
  • Compressibility
    25-40% @ 1,000 psi
  • Material
    Plant Fiber Blend
  • Recovery
    0.4
  • Temperature Range
    250 °F
  • UPC_NO
    193005471743
  • Vacuum Pressure Rating
    0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)