Motion
BULK-PLF-20
Plant Fiber Sheet - 1/64" Thick x 36" Wide x 36" Long
MI ITEM #11491522
MFR #BULK-PLF-20
List Price$19.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plant Fiber Sheet - 1/64" Thick x 36" Wide x 36" Long
MI ITEM #11491522
MFR #BULK-PLF-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.47/each for your price

Overview

Mfr description
BULK-PLF-20 PLANT FIBER SHEET - 1/64" TH
  • Excellent grade of vegetable fiber sheet packing, which is thin yet strong and flexible
  • Commonly used for light-duty gasketing.

Specifications

  • Thickness
    1/64 in
  • Width
    36 in
  • Length
    36 in
  • Color
    0
  • Material
    Plant Fiber Blend
  • Temperature Range
    250 °F
  • Compressibility
    25-40% @ 1,000 psi
  • Recovery
    0.4
  • Vacuum Pressure Rating
    0
  • UPC_NO
    193005471774
  • Overall Width
    36 in
  • Overall Length
    36 in
  • Overall Thickness
    1/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought