Motion
BULK-PLF-32
Plant Fiber Roll - 1/32" Thick x 36" Wide x 50 ft. Long
MI ITEM #11491534
MFR #BULK-PLF-32
List Price$560.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plant Fiber Roll - 1/32" Thick x 36" Wide x 50 ft. Long
MI ITEM #11491534
MFR #BULK-PLF-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$560.98/each for your price

Overview

Mfr description
BULK-PLF-32 PLANT FIBER ROLL - 1/32" THI
  • Excellent grade of vegetable fiber sheet packing, which is thin yet strong and flexible
  • Commonly used for light-duty gasketing.

Specifications

  • Thickness
    1/32 in
  • Width
    36 in
  • Length
    50 ft.
  • Color
    0
  • Material
    Plant Fiber Blend
  • Temperature Range
    250 °F
  • Compressibility
    25-40% @ 1,000 psi
  • Recovery
    0.4
  • Vacuum Pressure Rating
    0
  • UPC_NO
    193005471897
  • Overall Width
    36 in
  • Overall Length
    50 ft.
  • Overall Thickness
    1/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought