Motion
BULK-PLF-37
Plant Fiber Sheet - 1/16" Thick x 36" Wide x 5 ft. Long
Mi Item #11491539
MFR #BULK-PLF-37
Price$123.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plant Fiber Sheet - 1/16" Thick x 36" Wide x 5 ft. Long
Mi Item #11491539
MFR #BULK-PLF-37

Mfr description
BULK-PLF-37 PLANT FIBER SHEET - 1/16" TH
  • Excellent grade of vegetable fiber sheet packing, which is thin yet strong and flexible
  • Commonly used for light-duty gasketing.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.45/each

Specifications

Dimensions

  • Length
    5 ft.
  • Overall Length
    5 ft.
  • Overall Thickness
    1/16 in
  • Overall Width
    36 in
  • Thickness
    1/16 in
  • Width
    36 in

Details

  • Color
    0
  • Compressibility
    25-40% @ 1,000 psi
  • Material
    Plant Fiber Blend
  • Recovery
    0.4
  • Temperature Range
    250 °F
  • UPC_NO
    193005471941
  • Vacuum Pressure Rating
    0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)