Motion
BULK-PLF-54
Plant Fiber Roll - 1/8" Thick x 36" Wide x 10 ft. Long
MI ITEM #11491556
MFR #BULK-PLF-54
List Price$553.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plant Fiber Roll - 1/8" Thick x 36" Wide x 10 ft. Long
MI ITEM #11491556
MFR #BULK-PLF-54

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$553.18/each for your price

Overview

Mfr description
BULK-PLF-54 PLANT FIBER ROLL - 1/8" THIC
  • Excellent grade of vegetable fiber sheet packing, which is thin yet strong and flexible
  • Commonly used for light-duty gasketing.

Specifications

  • Thickness
    1/8 in
  • Width
    36 in
  • Length
    10 ft.
  • Color
    0
  • Material
    Plant Fiber Blend
  • Temperature Range
    250 °F
  • Compressibility
    25-40% @ 1,000 psi
  • Recovery
    0.4
  • Vacuum Pressure Rating
    0
  • UPC_NO
    193005472115
  • Overall Width
    36 in
  • Overall Length
    10 ft.
  • Overall Thickness
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought