Motion
BULK-PLF-70
Plant Fiber Buna-N Rubber Blend Roll - 1/32" Thick x 40" Wide x 10 ft. Long
Mi Item #11491572
MFR #BULK-PLF-70
Price$193.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plant Fiber Buna-N Rubber Blend Roll - 1/32" Thick x 40" Wide x 10 ft. Long
Mi Item #11491572
MFR #BULK-PLF-70

Mfr description
BULK-PLF-70 PLANT FIBER BUNA-N RUBBER BL
  • Made from cellulose fiber, cork, and Buna-N
  • It is suitable for oil, gasoline, and water services
  • Combines high compressibility and high crush strength.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.57/each

Specifications

Dimensions

  • Length
    10 ft.
  • Overall Length
    10 ft.
  • Overall Thickness
    1/32 in
  • Overall Width
    40 in
  • Thickness
    1/32 in
  • Width
    40 in

Details

  • Color
    0
  • Compressibility
    25-40% @ 1,000 psi
  • Density
    38 lb/ft3
  • Material
    Plant Fiber Buna-N Rubber Blend
  • Recovery
    0.25
  • Temperature Range
    350 °F
  • UPC_NO
    193005472276
  • Vacuum Pressure Rating
    0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)