Motion
BULK-PLF-71
Plant Fiber Buna-N Rubber Blend Roll - 1/32" Thick x 40" Wide x 25 ft. Long
MI ITEM #11491573
MFR #BULK-PLF-71
List Price$464.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plant Fiber Buna-N Rubber Blend Roll - 1/32" Thick x 40" Wide x 25 ft. Long
MI ITEM #11491573
MFR #BULK-PLF-71

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$464.15/each for your price

Overview

Mfr description
BULK-PLF-71 PLANT FIBER BUNA-N RUBBER BL
  • Made from cellulose fiber, cork, and Buna-N
  • It is suitable for oil, gasoline, and water services
  • Combines high compressibility and high crush strength.

Specifications

  • Thickness
    1/32 in
  • Width
    40 in
  • Length
    25 ft.
  • Color
    0
  • Material
    Plant Fiber Buna-N Rubber Blend
  • Temperature Range
    350 °F
  • Compressibility
    25-40% @ 1,000 psi
  • Recovery
    0.25
  • Density
    38 lb/ft3
  • Vacuum Pressure Rating
    0
  • UPC_NO
    193005472283
  • Overall Width
    40 in
  • Overall Length
    25 ft.
  • Overall Thickness
    1/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought