Motion
BULK-PLF-75
Plant Fiber Buna-N Rubber Blend Sheet - 1/16" Thick x 40" Wide x 24" Long
MI ITEM #11491577
MFR #BULK-PLF-75
List Price$74.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plant Fiber Buna-N Rubber Blend Sheet - 1/16" Thick x 40" Wide x 24" Long
MI ITEM #11491577
MFR #BULK-PLF-75

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$74.34/each for your price

Overview

Mfr description
BULK-PLF-75 PLANT FIBER BUNA-N RUBBER BL
  • Made from cellulose fiber, cork, and Buna-N
  • It is suitable for oil, gasoline, and water services
  • Combines high compressibility and high crush strength.

Specifications

  • Thickness
    1/16 in
  • Width
    40 in
  • Length
    24 in
  • Color
    0
  • Material
    Plant Fiber Buna-N Rubber Blend
  • Temperature Range
    350 °F
  • Compressibility
    25-40% @ 1,000 psi
  • Recovery
    0.25
  • Density
    38 lb/ft3
  • Vacuum Pressure Rating
    0
  • UPC_NO
    193005472320
  • Overall Width
    40 in
  • Overall Length
    24 in
  • Overall Thickness
    1/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text