Motion
BULK-PLF-85
Plant Fiber Cork Blend Sheet - 1/32" Thick x 36" Wide x 12" Long
MI ITEM #11491587
MFR #BULK-PLF-85
List Price$35.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plant Fiber Cork Blend Sheet - 1/32" Thick x 36" Wide x 12" Long
MI ITEM #11491587
MFR #BULK-PLF-85

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.78/each for your price

Overview

Mfr description
BULK-PLF-85 PLANT FIBER CORK BLEND SHEET
  • Special base fiber containing 40% granulated cork particles by volume
  • Impervious to oil, water and gasoline
  • The incorporation of the cork with the fiber makes a soft compressible material adaptable for gasket application with low internal pressures.

Specifications

  • Thickness
    1/32 in
  • Width
    36 in
  • Length
    12 in
  • Color
    0
  • Material
    Plant Fiber Cork Blend
  • Temperature Range
    250 °F
  • Compressibility
    40-55%
  • Vacuum Pressure Rating
    0
  • UPC_NO
    193005472429
  • Overall Width
    36 in
  • Overall Length
    12 in
  • Overall Thickness
    1/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text