Motion
BULK-PLF-95
Plant Fiber Cork Blend Sheet w/ Adhesive - 1/64" Thick x 36'' Wide x 36" Long
Mi Item #11491597
MFR #BULK-PLF-95
Price$54.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plant Fiber Cork Blend Sheet w/ Adhesive - 1/64" Thick x 36'' Wide x 36" Long
Mi Item #11491597
MFR #BULK-PLF-95

Mfr description
BULK-PLF-95 PLANT FIBER CORK BLEND SHEET
  • Special base fiber containing 40% granulated cork particles by volume
  • Impervious to oil, water and gasoline
  • The incorporation of the cork with the fiber makes a soft compressible material adaptable for gasket application with low internal pressures.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.83/each

Specifications

Dimensions

  • Length
    36 in
  • Overall Length
    36 in
  • Overall Thickness
    1/64 in
  • Overall Width
    36 in
  • Thickness
    1/64 in
  • Width
    36 in

Details

  • Color
    0
  • Compressibility
    40-55%
  • Material
    Plant Fiber Cork Blend
  • Temperature Range
    250 °F
  • UPC_NO
    193005472528
  • Vacuum Pressure Rating
    0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)