Motion
BULK-PLF-112
Plant Fiber SBR Rubber Blend Roll - 1/64" Thick x 40" Wide x 50 ft. Long
MI ITEM #11491614
MFR #BULK-PLF-112
List Price$426.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plant Fiber SBR Rubber Blend Roll - 1/64" Thick x 40" Wide x 50 ft. Long
MI ITEM #11491614
MFR #BULK-PLF-112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$426.45/each for your price

Overview

Mfr description
BULK-PLF-112 PLANT FIBER SBR RUBBER BLEN
  • Made from cellulose fiber, cork and SBR
  • Swells moderately without disintegrating in water or oil makes this fiber sheet a dependable seal in services not involving aromatic fuels and solvents.

Specifications

  • Thickness
    1/64 in
  • Width
    40 in
  • Length
    50 ft.
  • Color
    0
  • Material
    Plant Fiber SBR Rubber Blend
  • Temperature Range
    350 °F
  • Compressibility
    25-40% @ 1,000 psi
  • Recovery
    0.3
  • Density
    38 lb/ft3
  • Vacuum Pressure Rating
    0
  • UPC_NO
    193005472696
  • Overall Width
    40 in
  • Overall Length
    50 ft.
  • Overall Thickness
    1/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought