Motion
BULK-PLF-117
Plant Fiber SBR Rubber Blend Sheet - 1/32" Thick x 40" Wide x 5 ft. Long
Mi Item #11491619
MFR #BULK-PLF-117
Price$74.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plant Fiber SBR Rubber Blend Sheet - 1/32" Thick x 40" Wide x 5 ft. Long
Mi Item #11491619
MFR #BULK-PLF-117

Mfr description
BULK-PLF-117 PLANT FIBER SBR RUBBER BLEN
  • Made from cellulose fiber, cork and SBR
  • Swells moderately without disintegrating in water or oil makes this fiber sheet a dependable seal in services not involving aromatic fuels and solvents.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.51/each

Specifications

Dimensions

  • Length
    5 ft.
  • Overall Length
    5 ft.
  • Overall Thickness
    1/32 in
  • Overall Width
    40 in
  • Thickness
    1/32 in
  • Width
    40 in

Details

  • Color
    0
  • Compressibility
    25-40% @ 1,000 psi
  • Density
    38 lb/ft3
  • Material
    Plant Fiber SBR Rubber Blend
  • Recovery
    0.3
  • Temperature Range
    350 °F
  • UPC_NO
    193005472740
  • Vacuum Pressure Rating
    0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)