Motion
003k4079
Kalrez 4079 O-Ring - Dash 003 - Pack of 1
MI ITEM #11491765
MFR #003k4079
List Price$146.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kalrez 4079 O-Ring - Dash 003 - Pack of 1
MI ITEM #11491765
MFR #003k4079

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$146.35/each for your price

Overview

Mfr description
003K4079 KALREZ 4079 O-RING - DASH 003 -
  • FFKM has the best resistance to chemicals and high temperatures amongst all O-ring materials
  • Compared to other types of Kalrez, Kalrez 4079 is a good general-purpose choice

Specifications

  • Cross Section
    0.060 in
  • Inside Diameter
  • Color
    Black
  • Outside Diameter
  • Material
    Kalrez 4079
  • Cross Section Shape
    Round
  • Temperature Range
    30° to 600° F
  • Durometer
    75A
  • Standard Package Quantity
    1
  • Grade
    Standard
  • Product Type
    O-Rings
  • UPC_NO
    193005870003

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought