Motion
005k4079
Kalrez 4079 O-Ring - Dash 005 - Pack of 1
Mi Item #11491767
MFR #005k4079
Price$142.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kalrez 4079 O-Ring - Dash 005 - Pack of 1
Mi Item #11491767
MFR #005k4079

Mfr description
005K4079 KALREZ 4079 O-RING - DASH 005 -
  • FFKM has the best resistance to chemicals and high temperatures amongst all O-ring materials
  • Compared to other types of Kalrez, Kalrez 4079 is a good general-purpose choice
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.49/each

Specifications

Dimensions

  • Inside Diameter  
    0.101 in
  • Outside Diameter  
    0.241 in

Details

  • Color
    Black
  • Cross Section
    0.070 in
  • Cross Section Shape
    Round
  • Durometer
    75A
  • Grade
    Standard
  • Material
    Kalrez 4079
  • Product Type
    O-Rings
  • Standard Package Quantity
    1
  • Temperature Range
    30° to 600° F
  • UPC_NO
    193005870027
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)