Motion
K-20009
Kalrez 4079 O-Ring - 1.5mm Wide 9mm ID - Pack of 1
MI ITEM #11491870
MFR #K-20009
List Price$181.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kalrez 4079 O-Ring - 1.5mm Wide 9mm ID - Pack of 1
MI ITEM #11491870
MFR #K-20009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$181.68/each for your price

Overview

Mfr description
K-20009 KALREZ 4079 O-RING-1.5MM WIDE 9M
  • FFKM has the best resistance to chemicals and high temperatures amongst all O-ring materials
  • Compared to other types of Kalrez, Kalrez 4079 is a good general-purpose choice

Specifications

  • Cross Section
    1.5 mm
  • Inside Diameter
  • Color
    Black
  • Outside Diameter
  • Material
    Kalrez 4079
  • Cross Section Shape
    Round
  • Temperature Range
    30° to 600° F
  • Durometer
    75A
  • Standard Package Quantity
    1
  • Grade
    Standard
  • Product Type
    O-Rings
  • UPC_NO
    193005871055

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text