Motion
USP-002-6230
Kalrez 6230 O-Ring - Dash 002 - Pack of 1
MI ITEM #11491888
MFR #USP-002-6230
List Price$139.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kalrez 6230 O-Ring - Dash 002 - Pack of 1
MI ITEM #11491888
MFR #USP-002-6230

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$139.71/each for your price

Overview

Mfr description
USP-002-6230 KALREZ 6230 O-RING - DASH 0
  • FFKM has the best resistance to chemicals and high temperatures amongst all O-ring materials
  • Compared to other types of Kalrez, Kalrez 6230 has higher purity and fewer extractables for pharmaceutical and food applications

Specifications

  • Cross Section
    0.050 in
  • Inside Diameter
  • Color
    Black
  • Outside Diameter
  • Material
    Kalrez 6230
  • Cross Section Shape
    Round
  • Temperature Range
    30° to 520° F
  • Durometer
    75A
  • Standard Package Quantity
    1
  • Grade
    Medical
  • Specifications Met
    FDA, 3A 18-03, USP Class VI
  • UPC_NO
    193005871239
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought