Motion
USP-110-6230
Kalrez 6230 O-Ring - Dash 110 - Pack of 1
Mi Item #11491911
MFR #USP-110-6230
Price$188.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kalrez 6230 O-Ring - Dash 110 - Pack of 1
Mi Item #11491911
MFR #USP-110-6230

Mfr description
USP-110-6230 KALREZ 6230 O-RING - DASH 1
  • FFKM has the best resistance to chemicals and high temperatures amongst all O-ring materials
  • Compared to other types of Kalrez, Kalrez 6230 has higher purity and fewer extractables for pharmaceutical and food applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.19/each

Specifications

Dimensions

  • Inside Diameter  
    0.362 in
  • Outside Diameter  
    0.568 in

Details

  • Color
    Black
  • Cross Section
    0.103 in
  • Cross Section Shape
    Round
  • Durometer
    75A
  • Grade
    Medical
  • Material
    Kalrez 6230
  • Product Type
    O-Rings
  • Specifications Met
    FDA, 3A 18-03, USP Class VI
  • Standard Package Quantity
    1
  • Temperature Range
    30° to 520° F
  • UPC_NO
    193005871468
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)