Motion
007k7075
Kalrez 7075 O-Ring - Dash 007 - Pack of 1
MI ITEM #11491932
MFR #007k7075
List Price$127.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kalrez 7075 O-Ring - Dash 007 - Pack of 1
MI ITEM #11491932
MFR #007k7075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$127.79/each for your price

Overview

Mfr description
007K7075 KALREZ 7075 O-RING - DASH 007 -
  • FFKM has the best resistance to chemicals and high temperatures amongst all O-ring materials
  • Compared to other types of Kalrez, Kalrez 7075 has enhanced temperature resistance and improved compression set and sealability

Specifications

  • Cross Section
    0.070 in
  • Inside Diameter
  • Color
    Black
  • Outside Diameter
  • Material
    Kalrez 7075
  • Cross Section Shape
    Round
  • Temperature Range
    30° to 625° F
  • Durometer
    75A
  • Standard Package Quantity
    1
  • Grade
    Standard
  • Product Type
    O-Rings
  • UPC_NO
    193005871673

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought