Motion
028k7075
Kalrez 7075 O-Ring - Dash 028 - Pack of 1
MI ITEM #11491950
MFR #028k7075
Price$367.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kalrez 7075 O-Ring - Dash 028 - Pack of 1
MI ITEM #11491950
MFR #028k7075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$367.46/each

Specifications

Dimensions

  • Inside Diameter  
    1.364 in
  • Outside Diameter  
    1.504 in

Details

  • Color
    Black
  • Cross Section
    0.070 in
  • Cross Section Shape
    Round
  • Durometer
    75A
  • Grade
    Standard
  • Material
    Kalrez 7075
  • Product Type
    O-Rings
  • Standard Package Quantity
    1
  • Temperature Range
    30° to 625° F
  • UPC_NO
    193005871857

Overview

Mfr description
028K7075 KALREZ 7075 O-RING - DASH 028 -
  • FFKM has the best resistance to chemicals and high temperatures amongst all O-ring materials
  • Compared to other types of Kalrez, Kalrez 7075 has enhanced temperature resistance and improved compression set and sealability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought