Motion
031k7075
Kalrez 7075 O-Ring - Dash 031 - Pack of 1
Mi Item #11491953
MFR #031k7075
Price$487.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kalrez 7075 O-Ring - Dash 031 - Pack of 1
Mi Item #11491953
MFR #031k7075

Mfr description
031K7075 KALREZ 7075 O-RING - DASH 031 -
  • FFKM has the best resistance to chemicals and high temperatures amongst all O-ring materials
  • Compared to other types of Kalrez, Kalrez 7075 has enhanced temperature resistance and improved compression set and sealability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$487.15/each

Specifications

Dimensions

  • Inside Diameter  
    1.739 in
  • Outside Diameter  
    1.879 in

Details

  • Color
    Black
  • Cross Section
    0.070 in
  • Cross Section Shape
    Round
  • Durometer
    75A
  • Grade
    Standard
  • Material
    Kalrez 7075
  • Product Type
    O-Rings
  • Standard Package Quantity
    1
  • Temperature Range
    30° to 625° F
  • UPC_NO
    193005871888
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)