Motion
ZUSAV90912
Hard Viton O-Ring-Dash 912-Pack of 25
Mi Item #11492006
MFR #ZUSAV90912
Price$30.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Viton O-Ring-Dash 912-Pack of 25
Mi Item #11492006
MFR #ZUSAV90912

Mfr description
ZUSAV90912 HARD VITON O-RING-DASH 912-PA
  • Hard durometer makes these stronger and more resistant to abrasion than standard Viton
  • Viton O-Rings have excellent resistance to a broad range of chemicals, oils, water, and high temperatures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.63/each

Specifications

Dimensions

  • Inside Diameter  
    0.924 in
  • Outside Diameter  
    1.156 in

Details

  • Color
    Black
  • Cross Section
    0.116 in
  • Cross Section Shape
    Round
  • Durometer
    90A
  • Grade
    Standard
  • Material
    Viton
  • Product Type
    O-Rings
  • Standard Package Quantity
    25
  • Temperature Range
    -15° to 400° F
  • UPC_NO
    193005296711
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)