Motion
ZUSAE70265
EPDM O-Ring - Dash 265 - Pack of 2
MI ITEM #11492114
MFR #ZUSAE70265
Your Price$11.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EPDM O-Ring - Dash 265 - Pack of 2
MI ITEM #11492114
MFR #ZUSAE70265

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.51/each(List $14.39)

Overview

Mfr description
ZUSAE70265 PACK OF 2-EPDM O-RING DASH265
  • EPDM is a strong material with a broad temperature range
  • It has excellent resistance to water, steam, and many chemicals

Specifications

  • Cross Section
    0.139 in
  • Inside Diameter
  • Color
    Black
  • Outside Diameter
  • Material
    EPDM
  • Cross Section Shape
    Round
  • Temperature Range
    -70° to 300° F
  • Durometer
    70A
  • Standard Package Quantity
    2
  • Grade
    Standard
  • Product Type
    O-Rings
  • UPC_NO
    193005192631

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought