Motion
ZUSAE70385
EPDM O-Ring - Dash 385 - Pack of 1
Mi Item #11492117
MFR #ZUSAE70385
Price$28.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EPDM O-Ring - Dash 385 - Pack of 1
Mi Item #11492117
MFR #ZUSAE70385

Mfr description
ZUSAE70385 PACK OF 1-EPDM O-RING DASH 38
  • EPDM is a strong material with a broad temperature range
  • It has excellent resistance to water, steam, and many chemicals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.38/each

Specifications

Dimensions

  • Inside Diameter  
    15.955 in
  • Outside Diameter  
    16.375 in

Details

  • Color
    Black
  • Cross Section
    0.210 in
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Grade
    Standard
  • Material
    EPDM
  • Product Type
    O-Rings
  • Standard Package Quantity
    1
  • Temperature Range
    -70° to 300° F
  • UPC_NO
    193005193591
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)