Motion
ZUSAH2.7X30
Buna-N O-Ring - 2.7mm Wide 30mm ID - Pack of 10
MI ITEM #11492123
MFR #ZUSAH2.7X30
Price$8.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Buna-N O-Ring - 2.7mm Wide 30mm ID - Pack of 10
MI ITEM #11492123
MFR #ZUSAH2.7X30

Mfr description
ZUSAH2.7X30 BUNA-N O-RING-2.7MM WIDE 30M
  • Buna-N is the most commonly used O-Ring material due to its strength and durability
  • It is suitable for a broad range of fluids including oils, water, and mild chemicals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.86/each

Specifications

Dimensions

  • Inside Diameter  
    30 mm
  • Outside Diameter  
    32.7 mm

Details

  • Color
    Black
  • Cross Section
    2.7 mm
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Grade
    Standard
  • Material
    Buna-N
  • Product Type
    O-Rings
  • Standard Package Quantity
    50
  • Temperature Range
    -40° to 250° F
  • UPC_NO
    193005203948

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)