Motion
120FXFAL11000
Swivel Joint - Aluminum Material
MI ITEM #11498029
MFR #120FXFAL11000
Price$346.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Joint - Aluminum Material
MI ITEM #11498029
MFR #120FXFAL11000

Mfr description
120FXFAL11000 1" STYLE 20, FXF, ALUMINUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$346.73/each

Specifications

Dimensions

  • Weight
    1.11 lbs, 0.50 kg

Details

  • Additional Details
    Ball Bearings: Carbon Steel | Grease: Standard | Style: O-Ring | Pressure Seal: FKM
  • Material
    Aluminum
  • Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)