Motion
120FXFAL21000
Swivel Joint - Aluminum Material
MI ITEM #11498031
MFR #120FXFAL21000
Price$424.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Joint - Aluminum Material
MI ITEM #11498031
MFR #120FXFAL21000

Mfr description
120FXFAL21000 1" STYLE 20, FXF, ALUMINUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$424.81/each

Specifications

Dimensions

  • Weight
    1.11 lbs, 0.50 kg

Details

  • Additional Details
    Body Material: Aluminum | Dust Seal: FKM | Ball Bearings: Carbon Steel | Grease: Standard | Style: O-Ring | Retainer: No Retainers
  • Material
    Aluminum
  • Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)